ROHL®

Perrin & Rowe® 4-Hole Bridge Kitchen Faucet with Double Porcelain Lever Handle in Polished Nickel

Part #RA1461LPPN2  |  Item #4128453  |  Manufacturer Part #A1461LPPN-2

$ 669.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  113

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridges
  • Swivel spout reach: 8-15/32"
  • C-spout height: 13-15/16"
  • Supplies: 1/2" male
  • Flow rate: 1.5 gpm
  • Spread: 8"
  • Brass construction
  • Maximum installation depth on deck: 3-1/2"
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Perrin & Rowe®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: No

Spout Height: 9-3/8 in

Spout Reach: 8-15/32 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No