4-Hole Double Lever Handle Column Spout Kitchen Faucet with Sidespray in Polished Chrome

You last purchased this on
 
Perrin & Rowe

4-Hole Double Lever Handle Column Spout Kitchen Faucet with Sidespray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

4-Hole Double Lever Handle Column Spout Kitchen Faucet with Sidespray in Polished Chrome

  • Fast #
  • Part #RU4891LSAPC2
  • Item #4322351
  • Manufacturer Part #U.4891LS-APC-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc control cartridge
  • Insulated brass side spray
  • Supplies: 1/2" NPSM
  • Installation depth on deck: 1-3/4"
  • Brass construction
  • Flow rate: 1.8 gpm
  • Swivel spout reach: 6"
  • Spout height: 14-1/2"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
5-7/8 in - 16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
8-1/4 in
Spout Reach:
9 in
Spout Type:
Swivel
Trim Only:
No