Rohl Perrin & Rowe® 40 in. Hook Riser

RU5392

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable 8" stanchion
  • Direct connection to outlet of shower or tub/shower mixer
  • For exposed thermostatic valves
  • May be cut to length
  • May be cut to length required
  • Outlet: 3/4" NPSM

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Installation Type
Wall Mount
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday