ROHL®

Perrin & Rowe 7-1/8 in. Shower Arm in Tuscan Brass

Part #RC50562TCB  |  Manufacturer Part #C5056.2TCB

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower arm reach: 7-1/8"
  • Inlet: 1/2" female
  • Outlet: 1/2" male
  • Brass construction

Specifications

ADA Compliant: No

Collection: Perrin & Rowe

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Depth: 7-13/100 in

End Connection 1: MNPT

End Connections: MNPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Length: 7-1/8 in

Width: 2-1/10 in