1-Function Riser Diverter Valve Kit with Single Lever Handle in Polished Nickel

You last purchased this on
 
Perrin & Rowe

1-Function Riser Diverter Valve Kit with Single Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

1-Function Riser Diverter Valve Kit with Single Lever Handle in Polished Nickel

  • Fast #
  • Part #RU5883PN
  • Item #4778802
  • Manufacturer Part #U.5883PN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes diverter, sliding bracket, metal lever handles and hose
  • Hose length: 58"
  • For use with exposed thermostatic valve, thermostatic outlet and riser
  • Cross handles not available
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Faucet Connection:
Gasket
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Lever
IAPMO Listed -:
No
Length:
60 in
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No