Wall Mount Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #U.3322X-PN/TO-2
Wall Mount Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout: 7-1/4"? spout with 1/2"? inlet
- Ceramic disc control cartridges
- Brass construction
- U.6702 remote pop-up available
- 1.2 GPM
- 1/2"? NPT for hot and cold connections
- Hot and cold connections: 1/2"? NPT
- Flow rate: 1.2 gpm
- Matching tub filler U.3331LS or U.3332X
- Separate rough available, order U.3260R-2 (pair) for U.3321LS Hot and Cold. Order U.3269R-2 for U.3322X Hot and Cold (Order two for a set). Price is different.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No