1.28 gpf Elongated Close Coupled Pan Water Closet Bowl in White

You last purchased this on
 
Perrin & Rowe

1.28 gpf Elongated Close Coupled Pan Water Closet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

1.28 gpf Elongated Close Coupled Pan Water Closet Bowl in White

  • Fast #
  • Part #RU2821WH
  • Item #4128035
  • Manufacturer Part #U.2821WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully glazed 2" trapway
  • Water spot: 8-5/8" x 8-1/4"
  • Elongated design bowl
  • Comfortable 16-1/2" seat height
  • Rough-in: 12" rough-in with 2-1/8" diameter waste outlet for enhanced flush performance
  • Waste outlet diameter: 2-1/8"for enhanced flush performance
  • Rim wash and gravity feed flush with siphon jet action
  • MaP exceeds minimum by 1.7 times
  • Includes floor mounting fastening bolts and bolt cover caps
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flush Type:
Gravity
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
One Piece
UL Listed:
No
WaterSense Labeled:
No
Weight:
50 lb