1.6 gpf Elongated Toilet in Polished Nickel
1.6 gpf Elongated Toilet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough-in size: 4"
- Low water consumption 1.6 gpf
- Exposed trapway
- U.2866WH (Tank)
- 9440 (Tank Lever)
- U.2865WH (Pan)
- Waste outlet 2-1/8” for enhanced flush performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- Height:
- 14-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 29 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 16 in