19-1/2 in. Single Towel Bar in English Bronze
19-1/2 in. Single Towel Bar in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Length may be cut down
- Includes mounting hardware
- Projection: 2-1/2"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Installation Type:
- Wall Mount
- Length:
- 19-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1