2 Robe Hook in Polished Chrome

You last purchased this on
 
Perrin & Rowe

2 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

2 Robe Hook in Polished Chrome

  • Fast #
  • Part #RU6922APC
  • Item #1446345
  • Manufacturer Part #U.6922APC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass construction
  • Projection: 1-3/8"
  • Includes mounting hardware
  • Hose replacement part # 9.28385
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Diameter:
2 in
Height:
2 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
Number of Hooks:
2
Projection:
1-3/8 in
Width:
2-1/2 in