20 gpm 3-Hole Concealed Wall Mount Tub Filler with Double Cross Handle in English Bronze
This product has been replaced by
Manufacturer Part #U.3581X-EB/TO
20 gpm 3-Hole Concealed Wall Mount Tub Filler with Double Cross Handle in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 20 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8 in
- Spout Type:
- Tub, Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- No