3-Hole Wall Mount Tubular Spout Tub Set in Polished Chrome

This product has been replaced by

Perrin & Rowe Polished Chrome Two Handle Wall Mount Filler
Perrin & Rowe Two Handle Wall Mount Filler in Polished Chrome
Manufacturer Part #U.3331LS-APC/TO
You last purchased this on
 
Perrin & Rowe

3-Hole Wall Mount Tubular Spout Tub Set in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perrin & Rowe Polished Chrome Two Handle Wall Mount Filler
Perrin & Rowe Two Handle Wall Mount Filler in Polished Chrome
Manufacturer Part #U.3331LS-APC/TO
Perrin & Rowe

3-Hole Wall Mount Tubular Spout Tub Set in Polished Chrome

  • Fast #
  • Part #RU3331LSAPC
  • Item #4778615
  • Manufacturer Part #U.3331LS-APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Spout reach: 8-1/4"
  • Hot and cold 3/4" wall mount with separate spout
  • 1 1/4" extension kit available, order part # U.3243. Must order two for a set.
  • 16 – 20 GPM
  • Separate rough available, order U.3240R Counterclockwise opening for hot (order two counterclockwise for use with cross handles) and order one clockwise cartridge part # 9.13500 for the cold side when using lever handles. Price is different.
  • Flow rate: 16 to 20 gpm
  • Ceramic disc control cartridges
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Cartridge Type:
Quarter Turn Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
20 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Spout Type:
Tub
Trim Only:
No
Tub Spout Reach:
8-1/4 in
WaterSense Labeled:
No