Center Basin and Lavatory Sink Faucet Kit in White
Center Basin and Lavatory Sink Faucet Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass spout, valve housing and pop-up
- Quarter-turn ceramic disc valves
- Fixed spout
- Integral overflow
- Flow rate: 1.5 gpm
- Single hole only with 1-1/4" hole cutout
- Spout reach: 6"
- Flexible stainless steel hose connections: 1/2" NPSM
- Internal dimensions: 13-13/16" W x 8-3/4" H x 5-5/16" D
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 13-13/16 in x 8-3/4 in x 5-5/16 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/8 in x 16-1/8 in
- Vessel Only:
- Yes