Pressure Balance Trim with Single Lever Handle (Less Diverter) for RCT-1 Rough Valve in Polished Chrome
Pressure Balance Trim with Single Lever Handle (Less Diverter) for RCT-1 Rough Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not suitable for reverse osmosis systems or instant hot systems
- 1.5 GPM at 45 PSI, .5 GPM filtered water
- Single-spray functionality
- May be used with HRK-2000 inline filter system
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- RCT-1 Rough Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 6-1/4 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No