Bath Rack in Polished Chrome
Bath Rack in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White rubber sleeved outer bars to prevent sliding and scratching
- Brass construction
- Brass rack with adjustable width
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Product Type:
- Rack
- Width:
- 7-3/4 in