Shower Valve Trim Only with Single Lever Handle in Polished Nickel

This product has been replaced by

Perrin & Rowe Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Perrin & Rowe Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Manufacturer Part #U.1710LS-PN
You last purchased this on
 
Perrin & Rowe

Shower Valve Trim Only with Single Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perrin & Rowe Polished Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Perrin & Rowe Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Manufacturer Part #U.1710LS-PN
Perrin & Rowe

Shower Valve Trim Only with Single Lever Handle in Polished Nickel

  • Fast #
  • Part #RU1700LSPN
  • Item #3065540
  • Manufacturer Part #U.1700LS-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim for concealed pressure balance rough valve without diverter
  • Brass construction
  • Metal lever handle
  • Trim only
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7 in