Single Handle Valve Trim in Polished Nickel
Georgian Era™ Single Handle Valve Trim in Polished Nickel
Frequently Purchased Together
Product Details
- Brass construction
- Trim only
- No temperature indicator
- See pages 303-304 for rough info
- R1062BO
- Must order rough valve to complete
- U.5562NBO
- U.5542NVO
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Georgian Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 2-3/8 in
- Escutcheon Width:
- 2-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Style:
- Traditional
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control