Wall Mount Thermostatic Valve Trim with Double Metal Lever Handle for U.5555BO Rough Valve in Polished Nickel
Wall Mount Thermostatic Valve Trim with Double Metal Lever Handle for U.5555BO Rough Valve in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes oval trim plate, volume control and temperature control
- Temperature control includes pre-set safety stop with override
- Metal lever handle
- See page xxx for rough info
- Must order U.5555BO rough valve to complete
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- U.5555BO Rough Valve
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- Yes
- Faucet Height:
- 7 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 7-3/4 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No