ROHL®

Perrin & Rowe® Bath Wall Mount Toilet Tissue Holder in Polished Chrome

Part #RU6648APC  |  Manufacturer Part #U.6648APC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting hardware
  • Brass construction
  • Accommodates oversized toilet paper rolls
  • Projection: 4"
  • 4" projection

Specifications

ADA Compliant: No

Application: Residential

Collection: Perrin & Rowe® Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

Installation Type: Wall Mount

Length: 6-1/2 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 4 in

Width: 8-1/2 in