Wall Mount Toilet Tissue Holder in Polished Nickel
Deco™ Wall Mount Toilet Tissue Holder in Polished Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
- Highest quality brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Deco™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3 in
- Valve Body Material:
- Brass
- Weight:
- 2 lb
- Width:
- 6-3/8 in