ROHL®

Perrin & Rowe® Bath Wall Mount Toilet Tissue Holder in Polished Nickel

Part #RU6648PN  |  Manufacturer Part #U.6648PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting hardware
  • Brass construction
  • Accommodates oversized toilet paper rolls
  • Projection: 4"
  • 4" projection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Perrin & Rowe® Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/2 in

Material: Brass

Mount Type: Wall

Pivoting: No

Width: 4 in