Ceiling Mount Shower Arm in English Bronze

You last purchased this on
 
Perrin & Rowe

Ceiling Mount Shower Arm in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Ceiling Mount Shower Arm in English Bronze

  • Fast #
  • Part #RU5388EB
  • Item #2117794
  • Manufacturer Part #U.5388EB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outlet: 3/4" naps
  • Ceiling shower mount
  • Inlet: 1/2" NPT
  • Brass construction
  • Adjustable escutcheon
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Diameter:
1-3/4 in
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Installation Type:
Ceiling Mount
Length:
4 in
Material:
Brass
Width:
1-3/4 in