Perrin & Rowe® Ceiling Mount Shower Arm in Polished Chrome

Part #RU5388APC  |  Item #686266  |  Manufacturer Part #U.5388APC

$ 123.75 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inlet: 1/2" NPT
  • Outlet: 3/4" naps
  • Ceiling shower mount
  • Adjustable escutcheon
  • Brass construction
  • Brass construction

Specifications

ADA Compliant: No

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 2: NPSM

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Installation Type: Ceiling Mount

Material: Brass

WaterSense Labeled: No

Width: 1-3/4 in