Connector for U.5585BO Thermostatic Valves
Connector for U.5585BO Thermostatic Valves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Order U32401 and tub spout to complete
- Hot/cold temperature indicators included
- Use with U5555L, U5585L, 5586X, 5556XTO thermostatic mixers
- Moen Genuine part
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- For U.5585BO Thermostatic Valves
- Depth:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Faucet Part Type:
- Connector
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Product Type:
- Accessories