Two Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
ROHL®

Country Kitchen Two Handle Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Kitchen Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RA1676LPWSAPC2
  • Item #3882563
  • Manufacturer Part #A1676LPWSAPC-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • C-spout height: 11-29/64"
  • Spout reach: 8"
  • Ceramic disc control cartridges
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Flow rate: 1.5 gpm
  • Hole cutouts: 2 x 1-3/8"
  • Flexible supplies: 1/2" female NPSM
  • 4" deep deck extension kit, order part # C7555EXT
  • Maximum installation depth on deck: 2-1/8"
  • Brass construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Side Spray:
Yes
Spout Height:
7-9/32 in
Spout Reach:
7-31/64 in
Spout Type:
High Arc