1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle in Tuscan Brass
Country Kitchen 1-Hole Column Spout Kitchen Faucet with Double Porcelain Lever Handle in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- C-spout height: 11-29/64"
- Spout reach: 8"
- Ceramic disc control cartridges
- Brass construction
- Flow rate: 1.5 gpm
- Hole cutout: 1-3/8"
- Flexible supplies: 1/2" female NPSM
- 4" deep deck extension kit, order part # C7555EXT
- Maximum installation depth on deck: 2-11/64"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- Yes
- Spout Height:
- 7-9/32 in
- Spout Reach:
- 7-31/64 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Width:
- 8-21/32 in