ROHL®

Perrin & Rowe® Country Kitchen 1-Hole Deckmount Bar Faucet with Porcelain Double Lever Handle in Inca Brass

Part #RA1680LPIB2  |  Manufacturer Part #A1680LPIB-2

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handles
  • Ceramic disc control cartridges
  • Column spout height: 11-29/64"
  • Spout reach: 6-1/2"
  • Swivel spout
  • Hole cutout: 1-3/8"
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 2-11/64"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 8-37/64 in

Spout Reach: 6-1/2 in

Spout Type: [Column, Swivel]

Trim Only: No

WaterSense Labeled: No

Width: 8-21/32 in