1-Hole Deckmount Bar Faucet with Porcelain Double Lever Handle in Polished Nickel
Country Kitchen 1-Hole Deckmount Bar Faucet with Porcelain Double Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridges
- 11 29/64" high column spout
- Lever handles
- Matches kitchen faucet A1679
- 1 3/8" hole cutout
- 1/2" female NPSM flexible supplies, 1.5 GPM
- Swivel spout
- 2 11/64" max installation depth on deck
- Brass construction
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 8-37/64 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Column, Swivel
- WaterSense Labeled:
- No
- Width:
- 8-21/32 in