ROHL®

Perrin & Rowe® Country Kitchen 1-Hole Deckmount Bar Faucet with Single Lever Handle in Satin Nickel

Part #RA360865LPSTN2  |  Manufacturer Part #A3608/6.5LPSTN-2

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridge
  • 6 1/2" reach column spout
  • Swivel spout
  • 1 3/8" hole cutout
  • Brass construction
  • 1.5 GPM
  • 2 11/64" max installation depth on deck
  • 4" deep deck extension kit, order part # C7555EXT

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 10-25/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 10-25/32 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-29/32 in

Spout Reach: 6-1/2 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No

Width: 4-1/2 in