1-Hole Deckmount Kitchen Column Spout Filter Faucet with Single Lever Handle and 4-11/16 in. Spout Reach in Satin Nickel

You last purchased this on
 
Perrin & Rowe

Country Kitchen 1-Hole Deckmount Kitchen Column Spout Filter Faucet with Single Lever Handle and 4-11/16 in. Spout Reach in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Country Kitchen 1-Hole Deckmount Kitchen Column Spout Filter Faucet with Single Lever Handle and 4-11/16 in. Spout Reach in Satin Nickel

  • Fast #
  • Part #RAKIT1635LMSTN2
  • Item #4054655
  • Manufacturer Part #AKIT1635LMSTN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass construction
  • Swivel spout reach: 4-11/16"
  • Mini lever handle
  • Not suitable for R.O. systems or instant hot systems
  • Filtered water flow rate: .5 gpm at 45 psi
  • Hole cutout: 1-3/8"
  • Ceramic disc control cartridge
  • Spout height: 10-19/64"
  • Faucet made in Italy and filter made in Switzerland
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Spout Height:
7-3/8 in
Spout Reach:
4-11/16 in
Spout Type:
Swivel
WaterSense Labeled:
Yes