ROHL® Perrin & Rowe® Country Kitchen 1.5 gpm 1-Hole Kitchen Sink Faucet with Double Cross Handle in Polished Chrome

RA1466XMAPC2

Manufacturer Part #: A1466XMAPC-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc control cartridges
  • C-spout height: 10-53/64"
  • Spout reach: 8"
  • Swivel spout
  • Hole cutout: 1-3/8"
  • No hand spray available
  • Flexible supplies: 1/2" male NPSM
  • Brass construction
  • Maximum installation depth on deck: 2-9/16"
  • 2 9/16" max installation depth on deck

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Faucet Connection
NPSM, NPT
Faucet Connection Size
1/2 in
Faucet Height
10-53/64 in
Faucet Material
Brass
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Cross
Height
10-53/64 in
IAPMO Listed
No
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
7-31/64 in
Spout Type
High Arc
Trim Only
No
Width
8-47/64 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday