ROHL®

Perrin & Rowe® Country Kitchen 1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet Column Spout IPS Connection in Polished Chrome

Part #RA1679LPAPC2  |  Manufacturer Part #A1679LPAPC-2

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handles
  • Ceramic disc control cartridges
  • Spout reach: 9"
  • Column spout height: 11-29/64"
  • Swivel spout
  • Hole cutout: 1-3/8"
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Brass construction
  • Maximum installation depth on deck: 2-11/64"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-37/64 in

Spout Reach: 8-55/64 in

Spout Type: High Arc

Trim Only: No

Width: 8-21/32 in