Bar Mixer with Double Five Spoke Handle in Inca Brass

You last purchased this on
 
Perrin & Rowe

Country Kitchen Bar Mixer with Double Five Spoke Handle in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Country Kitchen Bar Mixer with Double Five Spoke Handle in Inca Brass

  • Fast #
  • Part #RA1467XIB2
  • Item #3907620
  • Manufacturer Part #A1467XIB-2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • C-spout height: 10-53/64"
  • Spout reach: 5"
  • Ceramic disc control cartridges
  • Brass construction
  • Flexible supplies: 1/2" female NPSM
  • Flow rate: 1.5 gpm
  • Hole cutout: 1-3/8"
  • Matching bar faucet for A1466XM/X
  • 2 9/16" max installation depth on deck
  • Maximum installation depth on deck: 2-9/16"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Five Spoke
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
7-53/64 in
Spout Reach:
5 in
Spout Type:
C-Spout, Swivel
Trim Only:
No
WaterSense Labeled:
No
Width:
8-47/64 in