Bridge Kitchen Faucet with Double Lever Mini Porcelain Handle and Sidespray in Inca Brass

You last purchased this on
 
ROHL®

Country Kitchen Bridge Kitchen Faucet with Double Lever Mini Porcelain Handle and Sidespray in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Kitchen Bridge Kitchen Faucet with Double Lever Mini Porcelain Handle and Sidespray in Inca Brass

  • Fast #
  • Part #RA1456LPWSIB2
  • Item #4131609
  • Manufacturer Part #A1456LPWSIB-2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Column spout height: 7"
  • Swivel spout reach: 8-55/64"
  • Ceramic disc control cartridges
  • Brass construction
  • Eccentric union: 1/2" female NPT x 3/4" male NPSM
  • Flexible metal hose: 23"
  • Flow rate: 1.5 gpm
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Side-spray hose must have 3" clearance from bottom of faucet to deck
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Deck Plate Included:
No
Faucet Center Size:
8-5/16 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
Yes
Spout Height:
3-55/64 in
Spout Reach:
8-55/64 in
Spout Swivel:
180°
Spout Type:
Swivel