Kitchen Column Spout Filter Faucet with Single Cross Handle and 4-11/16 in. Spout Reach in Polished Nickel
Country Kitchen Kitchen Column Spout Filter Faucet with Single Cross Handle and 4-11/16 in. Spout Reach in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout height: 10-19/64"
- Spout reach: 4-11/16"
- Solid brass with porcelain handle accent
- Not suitable for R.O. systems or instant hot systems
- Flow rate: .5 gpm at 45 psi
- Maximum hole cutout: 1-3/8"
- Swivel spout
- Ceramic disc control cartridge
- Faucet made in Italy. Filter made in Switzerland.
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 4-11/16 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- No