Kitchen Column Spout Filter Faucet with Single Cross Handle and 6-13/64 in. Spout Reach in Tuscan Brass
Country Kitchen Kitchen Column Spout Filter Faucet with Single Cross Handle and 6-13/64 in. Spout Reach in Tuscan Brass
Frequently Purchased Together
Product Details
- Spout reach: 6-13/64"
- Spout height: 9-5/16"
- Solid brass with porcelain handle accent
- Not suitable for R.O. systems or instant hot systems
- Flow rate: .5 gpm at 45 psi
- Maximum hole cutout: 1-3/8"
- Swivel spout
- Ceramic disc control cartridge
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Energy Star Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Spout Height:
- 7-13/16 in
- Spout Reach:
- 6-13/64 in
- Spout Type:
- Column, Swivel
- WaterSense Labeled:
- No