ROHL® Perrin & Rowe® Country Kitchen Kitchen Column Spout Filter Faucet with Single Five Spoke Handle and 4-11/16 in. Spout Reach in Polished Nickel

RAKIT1635XPN2

Manufacturer Part #: AKIT1635XPN-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Solid brass with porcelain handle accent
  • Swivel spout reach: 4-11/16"
  • Spout height: 10-19/64"
  • Ceramic disc control cartridges
  • Filtered water flow rate: .5 gpm at 45 psi
  • Hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • Faucet made in Italy and filter made in Switzerland
  • Faucet made in Italy. Filter made in Switzerland.

SPECIFICATIONS

CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe® Country Kitchen
Faucet Connection
Compression
Faucet Connection Size
1/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
.5 gpm
Handle Type
Five Spoke
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
4-11/16 in
Spout Type
Swivel
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday