ROHL®

Perrin & Rowe® Country Kitchen Kitchen Column Spout Filter Faucet with Single Lever Handle and 4-11/16 in. Spout Reach in Inca Brass

Part #RAKIT1635LPIB2  |  Manufacturer Part #AKIT1635LPIB-2

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mini lever handle
  • Brass construction
  • Swivel spout reach: 4-11/16"
  • Spout height: 10-19/64"
  • Ceramic disc control cartridge
  • Filtered water flow rate: .5 gpm at 45 psi
  • Hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • Faucet made in Italy and filter made in Switzerland

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: .5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-3/8 in

Spout Reach: 4-11/16 in

Spout Type: Swivel

Trim Only: No