Kitchen Column Spout Filter Faucet with Single Lever Handle and 4-11/16 in. Spout Reach in Tuscan Brass

You last purchased this on
 
Perrin & Rowe

Country Kitchen Kitchen Column Spout Filter Faucet with Single Lever Handle and 4-11/16 in. Spout Reach in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Country Kitchen Kitchen Column Spout Filter Faucet with Single Lever Handle and 4-11/16 in. Spout Reach in Tuscan Brass

  • Fast #
  • Part #RA1635LPTCB2
  • Item #3881006
  • Manufacturer Part #A1635LPTCB-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass with porcelain handle accent
  • Spout height: 10-19/64"
  • Mini lever handle
  • Maximum hole cutout: 1-3/8"
  • Swivel spout
  • Flow rate: .5 gpm at 45 psi
  • Ceramic disc control cartridge
  • Spout reach: 4-11/16"
  • Not suitable for R.O. systems or instant hot systems
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Country Kitchen
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Spout Height:
7-3/8 in
Spout Reach:
4-11/16 in
Spout Type:
Swivel
Trim Only:
No