ROHL®
Perrin & Rowe® Country Kitchen Kitchen Column Spout Filter Faucet with Single Mini Porcelain Lever Handle and 6-13/64 in. Spout Reach in Satin Nickel
Part #RAKIT1435LPSTN2 | Item #4055150 | Manufacturer Part #AKIT1435LPSTN-2
Product Details
- Mini lever handle
- Solid brass with porcelain handle accent
- Swivel spout reach: 6-13/64"
- Spout height: 9-5/16"
- Ceramic disc control cartridges
- Filtered water flow rate: .5 gpm at 45 psi
- Hole cutout: 1-3/8"
- Not suitable for R.O. systems or instant hot systems
- Faucet made in Italy and filter made in Switzerland
Specifications
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Collection: Perrin & Rowe® Country Kitchen
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Faucet Connection: Compression
Faucet Connection Size: 1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: .5 gpm
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Spout Height: 7-13/16 in
Spout Reach: 6-13/64 in
Spout Type: Swivel
Trim Only: No
Type: Faucet