ROHL®

Perrin & Rowe® Country Kitchen Single Handle Lever Handle Water Filter Faucet in Tuscan Brass

Part #RA1635LMTCB2  |  Manufacturer Part #A1635LMTCB-2

Color/Finish:
Tuscan Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn ceramic valves
  • Spout height: 10-19/64"
  • Spout reach: 4-11/16"
  • One hole installation
  • Swivel spout
  • Lever handle
  • Maximum hole cutout: 1-3/8"
  • Not suitable for R.O. systems or instant hot systems
  • 1 3/8" max. hole cutout
  • Not suitable for R.O. systems or instant hot systems

Lead Law Compliant

Documents

Specifications

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-3/8 in

Spout Reach: 4-11/16 in

Spout Type: Swivel

Trim Only: No