Two Handle Bridge Kitchen Faucet in Italian Brass

You last purchased this on
 
ROHL®

Acqui Two Handle Bridge Kitchen Faucet in Italian Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Acqui Two Handle Bridge Kitchen Faucet in Italian Brass

  • Fast #
  • Part #RA1458XWSIB2
  • Item #3907570
  • Manufacturer Part #A1458XWSIB-2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Italian Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Column spout height: 9-17/32"
  • Swivel spout reach: 8-55/64"
  • Ceramic disc control cartridges
  • Supplies: 1/2" male
  • Brass construction
  • Maximum installation depth on deck: 2-1/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Four holes required
  • Flow rate: 1.5 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Acqui
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Faucet
Side Spray:
Yes
Spout Height:
6-5/8 in
Spout Reach:
8-55/64 in
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No