ROHL®

Perrin & Rowe® Country Kitchen Two Handle Bridge Kitchen Faucet in Polished Chrome

Part #RA1456XMWSAPC2  |  Manufacturer Part #A1456XMWSAPC-2

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridges
  • Swivel spout reach: 8-55/64"
  • Column spout height: 7"
  • Supplies: 1/2" female
  • Flow rate: 1.5 gpm
  • Eccentric union: 1/2" female NPT x 3/4" male NPSM
  • Brass construction
  • Flexible metal hose: 23"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • side-spray hose must have 3" clearance from bottom of faucet to deck

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 3-55/64 in

Spout Reach: 8-55/64 in

Spout Type: High Arc

Trim Only: No