Deck Mount Soap Dispenser in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Deck Mount Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Deck Mount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #RU6995APC
  • Item #7053880
  • Manufacturer Part #U.6995APC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy top or undermount fill options
  • Exclusive Perrin & Rowe® pump for added reliability
  • 3 5/8" spout reach
  • Reduces use of disposable nonbiodegradable plastic bottles
  • Matches Perrin & Rowe® ROHL finishes
  • Large 16 fluid ounce bottle capacity; cut straw to sit at bottom of bottle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-1/2 in
IAPMO Listed -:
No
Spout Reach:
3-5/8 in
UL Listed:
No
Width:
2 in