Rohl Perrin & Rowe® Deck Mount Soap Dispenser

RU6995

Color/Finish

Starting at $285.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 5/8" spout reach
  • Easy top or undermount fill options
  • Exclusive Perrin & Rowe® pump for added reliability
  • Large 16 fluid ounce bottle capacity; cut straw to sit at bottom of bottle
  • Matches Perrin & Rowe® ROHL finishes
  • Reduces use of disposable nonbiodegradable plastic bottles

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/2 in
IAPMO Listed
No
Spout Reach
3-5/8 in
UL Listed
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday