Rohl Perrin & Rowe® Double Handle Wall Mount Bath Faucet in Satin Nickel

RU3785STN

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass construction
  • Flow rate: 16-20 gpm
  • Wall mount spout: 10" with 3/4" female inlet

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
20 gpm
Installation Type
Wall Mount
Spout Reach
10 in
Spout Type
Non-Diverter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday