Double Lever Handle Octagonal Concealed Thermostatic Trim with Volume Control in Polished Nickel
Double Lever Handle Octagonal Concealed Thermostatic Trim with Volume Control in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim plate, volume control lever and temperature control
- Required accessory: RU5555BO Rough-in valve
- Concealed trim only
- See page xxx for rough info
- Must order U.5555BO rough valve to complete
- 1 1/4" extension kit available, order part # U.3550
- Temperature control includes pre-set safety stop with override
- Includes both porcelain and metal lever inserts
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- Yes
- Faucet Height:
- 9-7/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in