ROHL®

Perrin & Rowe® Double Lever Handle Octagonal Concealed Thermostatic Trim with Volume Control in Polished Chrome

Part #RU5555LTO  |  Manufacturer Part #U.5555L-APC/TO

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed trim only
  • Trim plate, volume control lever and temperature control
  • Required accessory: RU5555BO Rough-in valve
  • Includes both porcelain and metal lever inserts
  • Temperature control includes pre-set safety stop with override
  • Must order U.5555BO rough valve to complete
  • 1 1/4" extension kit available, order part # U.3550
  • See page xxx for rough info

Specifications

ADA Compliant: No

Application: Residential

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 9-7/8 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Lever

Height: 9-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Two Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 7-7/8 in