Perrin & Rowe® Double Lever Handle Thermostatic Expansion Valve in Polished Nickel

Part #RU5550LPN  |  Item #686611  |  Manufacturer Part #U.5550L-PN

$ 2,640.75 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inlets: 7-7/8" center-to-center
  • Inlets: 3/4" female NPT
  • Machined from solid brass bar stock
  • Exposed thermostatic valve
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
  • Use return elbow U.5397 to add concealed shower functions or U.5398 to add tub spout

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Perrin & Rowe®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 16 gpm

Handle Type: Lever

Installation Type: Concealed Screw

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Apron Front

Sink Material: Brass

Trim Only: No

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No