Eccentric Deck Union for U.4790X Bridge Faucet in Inca Brass

You last purchased this on
 
Perrin & Rowe

Georgian Era™ Eccentric Deck Union for U.4790X Bridge Faucet in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Georgian Era™ Eccentric Deck Union for U.4790X Bridge Faucet in Inca Brass

  • Fast #
  • Part #RU6793EG2
  • Item #4103076
  • Manufacturer Part #U.6793EG-2
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 16-20 GPM
  • 3/4" female NPT inlet
  • Includes both porcelain and metal lever inserts for U.3580L/TO
  • 1 1/4" extension kit is U.3243, must order two pieces to extend both hot and cold valves
  • Order U.3231R cross wall rough valve
  • Rough valve sold separately - Order U.3230R lever wall rough valve
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
U.4790X Bridge Faucet
CARB OTC LEED Compliant:
No
Collection:
Georgian Era™
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Depth:
1-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Part Type:
Deck Union
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Holes:
2 Hole
Product Type:
Accessories